Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flat washer - extra-large series ISO 7094 steel 100 HV, zinc-plated

ISO 7094 steel 100 HV zinc plated
WSH-ISO7094-100HV-(A2K)-12

Art.-no. 5150070112

EAN 4046777100945

Individual price display after login
Flat washer - extra-large series ISO 7094 steel 100 HV, zinc-plated

Art.-no. 5150070112

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13.5 mm

Outer diameter (d2)

44 mm

Thickness (h1)

4 mm

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information