Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flat washers ISO 7092 steel 200 HV plain

ISO 7092 plain steel, 200 HV
WSH-ISO7092-200HV-6

Art.-no. 515005006

EAN 4046777293395

Individual price display after login
Flat washers ISO 7092 steel 200 HV plain

Art.-no. 515005006

Individual price display after login
Quantity
PU
x 1000 pcs
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
Suitable for screw thread

M6

Internal diameter (d1)

6.40 mm

Outer diameter (d2)

11.00 mm

Thickness (h1)

1.6 mm

Standards

ISO 7092

Material

Steel

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Locking function

Embedding locking device

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information