Fleece sanding disc For use on electric and pneumatic angle grinders
Fleece sanding disc soft
SNDDISC-NYLFLC-SOFT-COARSE-D125MM
Register now and access more than 125,000 products
Soft, reinforced nylon sanding fleece with needled-through fabric carrier
- High tear resistance, uniform grinding finish, waterproof
- No change in shape during grinding
- No clogging
- No sanding through when machining bodywork parts
- Cooler grinding (low working temperature)
Datasheets(X)
Application: Burnishing, matting, polishing, removing discolouration, removing surface defects (light scratches) and smoothing surfaces
Materials to be processed: Ideally suited for machining aluminium, steel, brass, copper, wood, plastics and paints
Diameter (Ø) | 125 mm |
Colour | Brown |
Design | Coarse |
Grid size | 80 |
Max. rotation speed | 3800 rpm |
Recommended rotation speed | 1500 rpm |