Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fleece wrapping tape

Fleece wrapping tape
WRAPGTPE-FLC-B1-SA-70MMX5MX2MM

Art.-no. 0874105040

EAN 4024835404273

Individual price display after login
Fleece wrapping tape

Art.-no. 0874105040

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for FLEXEN fleece protective hose
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Fleece

Design

Without film

Adhesive system

Self-adhesive

Colour

Silver coloured

Width

70 mm

Thickness

2 mm

Length

5 m

Free of halogens (< 0.1 %)

Yes

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

Yes

Free of antimony trioxide ( 0.1 %)

Yes

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information