Flex Comfort Thermo protective glove
Protective glove Flex Comfort Thermo
PROTGLOV-WNTR-FLEXCOMFORT-THERMO-SZ11


Register now and access more than 125,000 products
- Seamless round-knitted and brushed acrylic base fabric (10 gauge)
- Palms coated with sandy latex foam.
- Soft and comfortable to wear
- Excellent fit guarantees an outstanding grip and dexterity
- Elasticated cuffs to prevent the penetration of foreign bodies
- Silicone-free manufacturing process.
- Colour of fabric: fluorescent yellow
- Colour of coating: black
Winter version: For cold conditions
Datasheets(X)
General mechanical tasks in the construction, maintenance, agricultural, freight forwarding and transport sectors.
Size | 11 |
Gauge | 10 |
Material of liner | Acrylic |
Material of coating | Latex foam |
Standards | EN 388, EN 420, EN 511 |