Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Foam gun

1C foam gun Mega
FMGUN-1C-PU-PLASTIC

Art.-no. 0891501902

EAN 4058794446074

Individual price display after login
Foam gun

Art.-no. 0891501902

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance gun for the application of polyurethane foams with high compatibility with Würth gun foams
Thanks to the special construction of the valve, the gun allows you to increase the efficiency of foam application, compared to standard foam guns.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsClean the gun thoroughly after using. Screw the can of foam remover onto the gun and pull the trigger until clean fluid is emitted.

Material

Plastic

Colour

Red (base material)

Product weight (per item)

235.000 g

Length

58 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information