Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Foam roller WB ECONOMY For water-based paints

Foam roller WB ECONOMY
FMROLL-WB-ECONOMY-W100MM

Art.-no. 06930114

EAN 4024835010719

Individual price display after login
Foam roller WB ECONOMY For water-based paints

Art.-no. 06930114

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Economically priced foam roller for easy painting tasks

High surface performance


  • The fine foam enables quick application of the paint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for simple painting tasks, especially with water-based paints

Width

100 mm

Outer diameter

35 mm

Curve

Straight on both sides

Suitable for painting agent

Water-based lacquer

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Paint tray With drain-off area

PNTTUB-PLA-315X165X80MM

Solvent-resistant, robust and stackable paint tray
x 5 pcs
Slip-in bracket With 2C handle

SLPINBRKT-ROLL-2K-D6MM-(W100-150MM)

Maximum quality slip-in bracket made of zinc-plated steel
x 1 pcs
Slip-in bracket

SLPINBRKT-ROLL-D6MM-W(100-150MM)-L390MM

High-quality slip-in bracket made of zinc-plated steel
x 1 pcs
Slip-in bracket

SLPINBRKT-ROLL-D6MM-W(100-150MM)-L270MM

High-quality slip-in bracket made of zinc-plated steel
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information