Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Four-way socket wrench with M8 grub screw for adjusting the length of thread engagement

Plumbing spider wrench
SPDRWRNCH-PLMB-200X200MM

Art.-no. 071516 10

EAN 4024835348928

Individual price display after login
Four-way socket wrench with M8 grub screw for adjusting the length of thread engagement

Art.-no. 071516 10

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Surface: Powder-coated, red
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Valve extensions, radiator valves and lockshield valves, stud screws, threaded pins and hexagon head

Length (L)

200 mm

Width across flats

10(3/8 inch) x 12(1/2 inch) x 17(3/4 inch) x 22(1 inch) mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information