Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Four-way wheel socket wrench Hexagon

Four-way wheel socket wrench, CrV, forged hexagon
4-WAY WHEEL NUT WRENCH WS 27X30X32X33MM

Art.-no. 1952001219

EAN 4250158127425

Individual price display after login
Four-way wheel socket wrench Hexagon

Art.-no. 1952001219

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Four-way hex socket wrench in forged design for maximum loads, fully hardened and painted
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

27 x 30 x 32 x 33 mm

Length

750 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Product weight (per item)

5700.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information