Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Freewheel remover

Freewheel remover
FREWHLREM-(PHR)-L45MM

Art.-no. 5228210200

EAN 4099618060724

Individual price display after login
Freewheel remover

Art.-no. 5228210200

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Long design
  • For installing and removing e.g. Shimano MF freewheels

  • Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench, 21 mm socket or wrench or vice
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

45 mm

Material

Hardened steel

Surface

Phosphated

Drive

1/2 inch

Drive 2

21 mm

Drive type

Internal square

Drive type 2

Outer hexagon

Product weight (per item)

50.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information