Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Front drilling jig, plastic

Front drilling jig for Nova Pro Scala and DWD-XP
FRONTDRLJIG-(NP SCALA)/(DWD-XP)-PLA

Art.-no. F146083259

EAN 9007181510572

Individual price display after login
Front drilling jig, plastic

Art.-no. F146083259

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For Nova Pro Scala, for universal use for front drill holes of all drawer side heights up to H186

For precise pre-drilling and centre-punching of front fastener and railing


  • Efficient mounting of drawers

  • Precise drilling of ∅10 mm


With scale to directly position overhangs or projections


Easy adjustment of the drilling jig



Drill bushings made from hardened steel


Very long-lasting, low-wear



Drilling position labelled


Simple handling

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyoxymethylene

Suitable for drawer side

Nova Pro Scala H63/90/122/186/Crystal Plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information