Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Furniture Leg, type M COMBI SW Type: M COMBI SW

Furniture Leg, type M COMBI SW
BSEHADJ-(TYPE-M)-COMBI-SW

Art.-no. 0683360495

EAN 4099618415982

Individual price display after login
Furniture Leg, type M COMBI SW Type: M COMBI SW

Art.-no. 0683360495

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For installation in the bottom panel
• Load: 175 kg/piece
• For installation in the bottom panel
• Height adjustment: 10 mm
• Adjustment with hex key SW 6 or SW 4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc / plastic

Adjustment range

10 mm

Load capacity

175 kg

Product weight (per item)

30.000 g

Drill hole diameter

30 mm

Drill hole depth

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information