Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Furniture foot, type M Type M

Furniture foot, type M
BSEHADJ-TYPE-M

Art.-no. 0683360499

EAN 4056807083858

Individual price display after login
Furniture foot, type M Type M

Art.-no. 0683360499

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Furniture foot, type M, for bottom panel assembly
• Load 175 kg/pc
• For bottom panel assembly
• Height adjustment 7-17 mm
• Adjust with a SW6 hex wrench, slotted screwdriver or PH screwdriver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc / plastic

Adjustment range

10 mm

Load capacity

175 kg

Base diameter

31 mm

Product weight (per item)

30.000 g

Drill hole diameter

30 mm

Drill hole depth

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information