Furniture glider
Furniture glider adhesive cut
FRNGLID-SQUARE-SA-BLACK-10X20CM
Art.-no. 0683550336
EAN 4048539706822
Register now and access more than 125,000 products
- Material thickness: 3.5 mm
- Areas of application: Furniture, tables, sofa etc.
- Not suitable for heavy loads, e.g. in chairs where severe shear stress may occur.
Use only on grease-free and clean surfaces.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for flooring such as tiles, natural stone, PVC, laminate and parquet
![]() | |
Material | Felt |
Colour | Black |
Length (L) | 200 mm |
Width (B) | 100 mm |
Material thickness | 3.5 mm |
