Furniture knob, die-cast zinc MK-ZD 18
KNOB-DESIGN-MK-ZD18-IRON-COL
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Colour | Antique iron coloured |
Height (H) | 28.6 mm |
Diameter (D) | 30.8 mm |
Diameter of the knob | 30.6 mm |
Socket diameter | 17.4 mm |
Thread diameter | 4 mm |
Thread length (metric thread) | 9 mm |
