Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Garden hoe/clearing hoe

Clearing hoe
HOE-REUTH-1350X100MM

Art.-no. 0695945063

EAN 4046777354386

Individual price display after login
Garden hoe/clearing hoe

Art.-no. 0695945063

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Heavyweight hoe with 1350 mm ash wood handle for natural earth and land clearing tasks

Long service life


Conically milled, fully forged and hardened blade

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The heavy tare weight of the clearing hoe means it is ideal for heavily overgrown soils. The hoe can also be used for clearing tasks.

Width

100 mm

Sheet length x sheet width

210 x 100 mm

Length

1350 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information