Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Garden hoe with prongs

Garden hoe with 2 tines
HOE-ST/WO-2PRONG-1350X270MM

Art.-no. 0695945065

EAN 4046777350951

Individual price display after login
Garden hoe with prongs

Art.-no. 0695945065

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight garden hoe with 1350 mm ash wood handle, wide blade and two tines

Long service life


Conically milled, fully forged and hardened blade

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For light to medium garden work. Ideally suited for bed cultivation and weeding.

Width

270 mm

Sheet length x sheet width

270 x 75 mm

Length

1350 mm

Number of tines

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information