Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Gas melter

Gas melter
GASMLT-RETCHWAX

Art.-no. 08903053

EAN 4056807281964

Individual price display after login
Gas melter

Art.-no. 08903053

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Portable, gas-operated melter for quick and targeted melting of hard wax

Versatile


  • Cordless operation makes the gas melter flexible to use

  • Pen shape makes it easier to handle

  • The gas melter is always ready to use thanks to the lighter integrated into the lid


Excellent temperature regulation


The processing temperature can be adjusted without switching off the gas melter.



High level of safety


The gas melter is switched off automatically when the cap is pressed on.

Notice

The gas melter is supplied empty. "Butane gas", art. no. 0893250001, is required to fill the gas melter for the first time.


Gas volume is 9 ml. This equates to a burning time of 60-90 minutes.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applying hard wax. Also for melting, modelling and mixing paints. The temperature can be constantly adjusted.

Instructions

Turn the temperature controller to the plus sign (+). Slide the on/off slider to the front. You should now hear the gas hissing. Then use the flint stone wheel to allow the sparks to enter the spark chamber while the gas melter is being ignited. The gas flow can now be adjusted using the controller. Keeping the flow lower is better because a higher flow may damage the hard wax, which can result in colour loss or residues on the melting tip.

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Butane gas

BUTANEGAS-REFIL-100ML

High-quality butane gas for re-filling gas soldering units, lighters etc.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information