Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Gas nozzle holder

Gas nozzle holder
GASNOZHOLD-F.WELDSYS-MIG/MAG-ML38

Art.-no. 0984380218

EAN 4052703552214

Individual price display after login
Gas nozzle holder

Art.-no. 0984380218

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

52 mm

Female thread

8 mm

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information