Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Gas welding rod

WELDROD-GAS-G1-1KG-3MM

Art.-no. 0982003

EAN 4011231912907

Individual price display after login
Gas welding rod

Art.-no. 0982003

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For welded joints and sealing welds, particularly welds in awkward positions on copper-plated unalloyed steels
Base materialsWelding-rod class
Steel typeSteel quality
Structural steels in accordance with DIN 17100U St 34-2, 37-2, 42-2
R St 34-2, 37-2, 42-2
St 37-3
G III
Pipe steels in accordance with DIN 1626, DIN 1629U St 37.0
St 37.0, 44.0
G I
St 52.0G III
Pipes in accordance with DIN 17175St 35.8, 45.8
Sheet and strip metal in accordance with DIN 17155H I, H II, 17Mn4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter

3 mm

Length

100 cm

Weight of content

25 kg

Type description

G1

DIN

8554

EN standard

12536

Welding-rod class

GI

Material

Low alloy steel, 1.0324

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information