Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Glass door hinge TIOMOS 95

Concealed hinge Tiomos Mini Glass 95 click-on
HNGE-T-CLICKON-95-GL-C03

Art.-no. F045138079

EAN 4053479824178

Individual price display after login
Glass door hinge TIOMOS 95

Art.-no. F045138079

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With small ∅ 26 mm cup housing
  • Easy-to-adjust depth using threaded screw

  • 3D adjustment with compatible mounting plate

  • Flat hinge arm

  • Without integrated damping with automatic closing (spring)
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Spring

Yes

Type of assembly

Screw-on

Drilling pattern

45/9.5 mm

Material

Die-cast zinc / plastic

Opening angle

95 Degree

All specifications in mm
overlay half support inset
Mounting plate height 2 Mounting plate height 9.5 Mounting plate height 19
Door overlay Cup distance Door overlay Cup distance Door reveal Cup distance
4 5 6 - 4 5 6 - 4 5 6 -
18.0 0 9.0 8 9 1.0 19
17.0 0 8.5 9.5 2.0 19
16.0 0 2 8.0 8 9 3.0 19 21
15.0 2 3 7.5 9.5 4.0 21
14.0 2 3 7.0 9 5.0 21
13.0 3 6.5 9.5
13.5
12.5 3.5
Mounting plate height Mounting plate height Mounting plate height
Note: Hinge dimensions and reveal calculation according to factory setting
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Decorative cap, type A for Nexis or Tiomos glass door hinges

DECORCAP-F.HNGE-NEX-A-RD-PLA-(NI)/POL

x 1 pcs
Decorative cap, type B for Nexis or Tiomos glass door hinges

DECORCAP-F.HNGE-NEX-B-OVAL-(NI)/MATT

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
TIOMOS hinge arm cover cap

CAP-F.HNGE-TIOM-ST-C0-3-95-19

Fits 0, 3, 9.5, 19 mm offsets
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information