Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Glass grip

Window lifter fork-shaped
SLABLFT-(LINK-LIFT)-(40-100MM)-2PCS

Art.-no. 071567 46

EAN 4024835583084

Individual price display after login
Glass grip

Art.-no. 071567 46

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Grip for transporting and lifting windows and panels easily.

Extremely secure grip and long service life


Owing to clamping jaws made from high-quality plastic with vulcanised rubber coating.



No discolouration


Clear rubber coating prevents colour from the jaw marking the workpiece.



Effortless work


Ergonomically designed handle



Flexible


Fork shape means clamping jaws can be pushed into the part to be lifted from either the side or the front.

Notice

Not suitable for use with cranes, hoists or the like.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for transporting objects that are difficult to grip, e. g. glass doors, windows

Min./max. clamping width

40-100 mm

Max. loading weight

120 kg

Length

240 mm

Height

170 mm

Width

235 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information