Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Glass shelf support

Glass shelf support to insert, transparent
SHLFSPRT-INSERT-GLSFLR-PLA-TRANSP-PLUGD5

Art.-no. 06833114

EAN 4011231566780

Individual price display after login
Glass shelf support

Art.-no. 06833114

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

To push-in
  • Material: Plastic

  • Transparent

  • Drill hole: 5 mm

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / plastic

Colour

Transparent

Drill diameter

5 mm

Min. drill hole depth

8 mm

Glass thickness

5.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information