Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Glazing and sealing roller

Painting and sealing roller continuous polyamide
PNTSEALROLL-PA-UNCUSH-PILEH7MM-W180MM

Art.-no. 0693010186

EAN 4050642680654

Individual price display after login
Glazing and sealing roller

Art.-no. 0693010186

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Hard-wearing cover in very high-quality textured nonwoven polyamide
  • 7 mm pile

  • Shape retaining

  • Low lint, no felting

  • Excellent absorption and application of paint

  • Solvent-resistant

  • Extremely long service life

  • First-class, streak-free finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealants, paint, oil and synthetic resin paints, liquid plastics and rust protection paints



For use indoors and outdoors

Width

18 cm

Outer diameter

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information