Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Goniometer Winkeltronik

Goniometer Winkeltronik
GONIOM-DGT-ANGLETRONIC-GB600MM

Art.-no. 071564 950

EAN 4038898196396

Individual price display after login
Goniometer Winkeltronik

Art.-no. 071564 950

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Electronic goniometer with two vials and digital display
  • Easy to use with clear display and intuitive operating elements

  • Digital display with 0.1 degree graduation for quick reading with maximum precision

  • Horizontal and vertical vials prevent placing at an incline, which typically leads to measurement errors

  • Long arms for good support and high flexibility

  • One arm slots inside the other when not in use for convenient storage

  • Automatic switch-off after 3 minutes prevents unnecessary use of battery power

  • Four batteries for a long battery life and uninterrupted work

  • Robust design in striking red
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The goniometer can be used in various fields, such as on construction sites, and for assembly, design, woodworking, mechanical engineering and metalworking tasks.

Limb length (L1)

600 mm

Min./max angle measuring range (α)

0-355 Degree

Number of rechargeable batteries/batteries

4 PCS

Colour

Red

Product weight (per item)

1380.000 g

Goniometer Winkeltronik including:
Alkaline manganese battery
4 x
Alkaline manganese battery

BTRY-ALKALI-MIGNON-1,5V

Description: High capacity and holds the initial charge for a long period of time
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information