Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Grease cap tongs

Grease cap tongs
GREASE CAP PLIERS 75MM

Art.-no. 1952001289

EAN 4250158172234

Individual price display after login
Grease cap tongs

Art.-no. 1952001289

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For easy loosening and safe extraction of grease caps
  • Maximum opening 75 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Passenger cars, transporters, trailers and agricultural machinery

Length

280 mm

Max. grip range

75 mm

Product weight (per item)

480.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information