Grease nipple cap GPN 980 B with tab
Protective cap GPN 980 B
PROTCAP-GPN980/0201B-RED
Art.-no. 0598983201
EAN 4038898934295
Register now and access more than 125,000 products
For marking the lubrication point and protecting the conical head.
Non-slip knurling of outer wall.
Type B: with lug
Datasheets(X)
![]() | |
Outer diameter (d1) | 8.2 mm |
Height (h1) | 9 mm |
Strap length (N) | 12 mm |
Other standard | GPN 980 |
Form | B |
Material | LLDPE - Linear, low density polyethylene |
Colour | Red |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
