Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Grip cap GPN 210

Protective cap GPN 210
ECAP-GPN210 ZL-8X20-YELLOW

Art.-no. 05982108

EAN 4057709720360

Individual price display after login
Grip cap GPN 210

Art.-no. 05982108

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for protecting pipe ends, hoses and bolts. Free from plasticisers.

The inner sealing ridge ensures an optimal clamping fit and a good sealing function.


The ergonomically designed grip tab enables easy handling during installation and removal.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d2)

8 mm

Height (h1)

36.5 mm

Interior height (h2)

20 mm

Other standard

GPN 210

Material

EVA - Ethylene vinyl acetate

Colour

Yellow

RoHS-compliant

Yes

Min./max. temperature resistance

-40 to 40 °C

Max. short-term temperature resistance

60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information