Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Grooved nut with fine thread DIN 70852, steel 17H, zinc-plated, blue passivated (A2K)

DIN 70852 steel zinc plated
NUT-SL-DIN70852-17H-(A2K)-M24X1,5

Art.-no. 0385979024

EAN 4053478180015

Individual price display after login
Grooved nut with fine thread DIN 70852, steel 17H, zinc-plated, blue passivated (A2K)

Art.-no. 0385979024

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M24 x 1.5

Outer diameter (d1)

38 mm

Height (h1)

7 mm

Standards

DIN 70852

Material

Steel

Hardness category

17H

Surface

Zinc plated

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information