Grooved taper pin
ISO 8744 steel zinc plated
PIN-TAPGRVD-ISO8744-(A2K)-5X25
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | ISO 8744 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 5 mm |
Length (l1) | 25 mm |
Product weight (per item) | 3.725 g |