HSCO WN double-ended drill bit, TYPE RN
DBENDDRL-MET-SIDIN1897-HSCO-D5,0MM
Art.-no. 0626800500
EAN 4053479407777
Register now and access more than 125,000 products
Ground drill bit (split point type AC)
Datasheets(X)
Material to be processed | Steel, Stainless steel |
Diameter (Ø) | 5.0 mm |
Length (l1) | 62 mm |
Chip flute length (l2) | 20 mm |
Cutting material | HSCo |
Type | RN |
Angle of the tip | 118 Degree |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) ( ) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for milling-drilling centre (points system) | 4 of 4 points |
Self-centring | Yes |