Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

HTS high-temperature lubricant

ADHLUB-HTS-500ML

Art.-no. 0893128

EAN 4045989693689

Individual price display after login
HTS high-temperature lubricant

Art.-no. 0893128

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Long-lasting, high temperature-resistant and highly penetrating adhesive lubricant
  • High temperature resistance from -30 °C to approx. +250 °C

  • Excellent adhesion to a wide variety of surfaces

  • Excellent corrosion protection properties

  • Optimal lubricating properties even when exposed to extreme temperatures (SRV test)

  • Optimal creep properties

  • Water- and moisture-repellent, resistant to spray and salt water

  • Free from silicone and mineral oils
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

All moving parts, such as door hinges, chains, brake rods, gear-shift rods and clutch rods, Bowden cables, screw connections, guide rails, valve spindles, push rods for water valve actuators etc.

Instructions

The material exhibits low viscosity and high penetration after application. After the solvent has flashed off, it leaves behind an extremely temperature-resistant and highly adhesive lubricating film that provides long-lasting lubrication and corrosion protection.

Chemical basis

Vegetable oil

Oil basis

Vegetable oil

Colour

Light brown

Smell/fragrance

Characteristic

Density

0.77 g/cm³

Min. temperature conditions

-30 °C

Max. temperature conditions

250 °C

Kinematic oil basis viscosity

35 cSt

Conditions for viscosity of oil basis

at 40°C

Silicone-free

Yes

AOX-free

Yes

Contents

500 ml

Weight of content

329 g

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information