Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Halogen bulb +30 %

Halogen bulb vehicle plus 30 %
BULB-H4-(PLUS 30P)-P43T-12V-60/55W

Art.-no. 072011011

EAN 4045727184943

Individual price display after login
Halogen bulb +30 %

Art.-no. 072011011

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For safety-conscious drivers

Up to 30 % more light on the road in the 50-75 m range


Enables faster reactions to obstacles, hazards and signs



Enjoy a more comfortable, less tiring journey


thanks to improved illumination of the road

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car

Type description

H4 + 30%

Nominal voltage

12 V/DC

Socket designation

P43t

Power rating

60 W

Power of second spiral coil

55 W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information