Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Halogen bulb vehicle Xenonlight Ultra

Halogen veh. bulb xenon light Ultra
BULB-H1-(XENONLIGHT-ULTRA)-12V-55W

Art.-no. 0720111152
EAN 4053479554303

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Blueish bright white light for xenon effect

Reduces eye strain for a fatigue-free and relaxed drive


Colour temperature of 4200 K similar to gas discharge lamp



Optimal combination of high light density and colour



Improved vision in extreme weather conditions and in peripheral zone



Ideal for clear glass headlights


Aesthetic design with silver cap (H4/H7)



Double box in attractive design for additional POS sales


Suitable for hanging of positioning thanks to tab with Euro perforation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Passenger cars, vans and all other vehicles with 12-V systems and halogen bulb technology

Type description

H1 xenon light Ultra

Nominal voltage

12 V/DC

Socket designation

P14,5s

Power rating

55 W

Colour temperature

4200 K

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information