Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hammer drill H 24-MLE

Rotary hammer drill, H 24-MLE
HAMDRL-EL-(H24-MLE)
MASTER

Art.-no. 57082011
EAN 4052703536146

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight, handy hammer drill with chisel function

Universal


The machine's chiselling function for corrective chiselling work.



Effortless work


Ergonomic shape and lightweight for continuous use without rapid signs of fatigue.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Concrete, masonry

Nominal voltage

230 V/AC

Protection class

Protection class II/protective insulation

Power input

750 W

Min./max. idle speed

0-1250 rpm

Min./max. impact rate

0-4500 rpm

Tool holding device

Suitable for SDS-plus

Impact energy

2.4 J

Functions

Chisel function, Adjustable chisel position, Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation

Min./max. drilling diameter in concrete

4-24 mm

Min./max. recommended drilling range for optimum performance (in concrete)

6-16 mm

Max. drilling diameter of hollow drill bit in masonry

68 mm

Weight of machine

2.5 kg

Cable length

4 m

Hammer drill H 24-MLE including:
1 x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck

DRL-HAM-PLUS-LL-D10,0-L160-WL100MM

ZEBRA
Description:
10 mm
Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.
Quantity: 1 x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck
1 x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck

DRL-HAM-PLUS-LL-D6,0-L160-WL100MM

ZEBRA
Description:
6 mm
Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.
Quantity: 1 x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck
1 x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck

DRL-HAM-PLUS-LL-D8,0-L160-WL100MM

ZEBRA
Description:
8 mm
Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.
Quantity: 1 x
Maintenance spray
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(H22-SLE, H24-MLE/MLS)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
1 x
Handle

SP-AUXILIARYHANDLE

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information