Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hammer-in anchor W-NA-K/HCR With nail head

Nail anchor W-NA-K/HCR
ANC-(W-NA-K/HCR)-(HCR)-5-6X44

Art.-no. 0905381005

EAN 4053479287690

Individual price display after login
Hammer-in anchor W-NA-K/HCR With nail head

Art.-no. 0905381005

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Quick and easy installation: Position, hammer, done! Ideal for secure mounting of ceiling suspensions, C-profiles and panels. For concrete, with nail head, highly corrosion-resistant steel HCR
  • Quick and easy installation

  • Less drilling required thanks to reduced effective anchorage depth of 25 mm

  • Easy insertion: Simply hammer in - no torque required

  • No special drills or setting tools required

  • Push-through installation

  • Very low edge distances and spacings possible

  • Elegant, attractive design

  • Torque-controlled expanding anchor — expands when subjected to load
Proof of Performance
  • Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-11/0339

  • Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)

  • Fire-tested in line with the ZTV tunnel fire curve in the cracked tension zone
Notice

Not possible to order S-24!


The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part

Application area
Suspended ceilings

Create the drill hole

Clean the drill hole

Insert the nail anchor through the component and knock it in

Drive in the nail anchor until it is flush

  • Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-11/0339

  • Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)

  • Fire-tested in line with the ZTV tunnel fire curve in the cracked tension zone
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Anchors in a redundant non-structural system in non-load-bearing systems with approval in cracked concrete (tensile zone) and uncracked concrete (compression zone)


  • E.g. lightweight ceiling cladding and suspended ceilings, metal profiles, perforated strips, wire hangers, vernier hangers, wooden strips, wooden laths, square timbers etc.

  • For use in reinforced or non-reinforced normal weight concrete with a concrete compressive strength of min. C12/15 and max. C50/60 in accordance with EN 206-1:2000-12


Can be used in areas where there is a very high risk of corrosion (e.g. indoor swimming pool atmospheres, road tunnels, poorly ventilated car parks, or with parts that are immersed in seawater or in coastal atmospheres)

Anchor diameter

6 mm

Anchor length (l)

44 mm

Min./max. height of the fixture (t fix)

0-5 mm

Nominal drill-bit diameter (d 0)

6 mm

Effective anchoring depth (h ef)

30 mm

Effective anchoring depth reduced (h ef, red)

25 mm

Drill hole depth (h 0)

40 mm

Drill hole depth reduced (h 0, red)

35 mm

Minimum component thickness (h min)

80 mm

Through-hole in the component to be connected (d f)

7 mm

Material

High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7

Surface

Plain

Performance data
Anchor diameter [mm] 6 (hef [mm] = 25) 6 (hef [mm] = 30)
Anchors in concrete in a non-structural system based on a redundant design
(for all load directions) for c ≥ 100 mm and s ≥ 200 mm
Fadm [kN] ≥ C12/15 1,4 1.93)
Fadm [kN] ≥ C20/25
and ≤ C50/60 1)
2.13) 2.83)
Anchors in concrete in a non-structural system based on a redundant design
(for all load directions) for c ≥ 50 mm and s ≥ 100 mm
Fadm [kN] ≥ C12/15 0,7 1,0
Fadm [kN] ≥ C20/25
and ≤ C50/60 1)
1,0 1,2
Permissible bending moment Madm [Nm] 7,3 7,3
Admissible load when exposed to fire
(Technical Report TR 020)
For spacing and edge distances, see European Technical Approval ETA-11/0339
R30; Fadm [kN] 2) 0,6 0,9
R60; Fadm [kN] 2) 0,6 0,8
R90; Fadm [kN] 2) 0,6 0,6
R120; Fadm [kN] 2) 0,5 0,5
Characteristic values
Minimum member thickness hmin [mm] 80
Effective anchorage depth hef [mm] 30
Nominal drill ∅ d0 [mm] 6
Diameter of cutting edges dcut ≤ [mm] 6,4
Drill hole depth h1 ≥ [mm] 40
Through hole in the component being connected df ≤ [mm] 7
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Blow-out bulb for drill hole cleaning

BLWOUTBULB-F.CLN

For cleaning drill holes with a smaller diameter
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information