Hand care foam
HNDCAREFM-200ML
Art.-no. 0890600202
EAN 4050641670137
Register now and access more than 125,000 products
Nourishes and regenerates
- Liposomes help retain moisture and improve the surface structure of the skin
- Special care with D-panthenol
Helps the skin regenerate naturally
Absorbs quickly and does not leave behind an annoying greasy film
Dermatologically tested
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Shake the can before use. Spray the foam on to clean palms and rub in.
Contents | 200 ml |
Container | Aerosol can |
Smell/fragrance | Characteristic |
Colour | White |
Chemical basis | Water tenside |
Performance (points system) | 5 of 5 points |
pH value / conditions | 8 / at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!