Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hand cleaner BASIC

Basic hand cleaner
HNDCLNR-BUCKET-(BASIC)-10000ML

Art.-no. 0893900015

EAN 4053479464015

Individual price display after login
Hand cleaner BASIC

Art.-no. 0893900015

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Hand cleaner for light to heavy soiling with natural exfoliating particles

Gentle on the skin


  • Highly concentrated wash-active substances combined with gentle natural exfoliating particles for perfectly cleaned hands

  • Adjusted to the skin's natural pH value

  • Soap-free

  • Dermatologically tested


Biodegradable, wood-based exfoliating agent



Alkali-free, solvent-free and silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deep cleans hand and removes soiling such as oil, grease, metallic dust, graphite and soot.

Contents

10 l

Smell/fragrance

Lemon

Colour

Light brown

Performance (points system)

2 of 5 points

pH value

5.5

Period of use after opening

12 Month

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Skin protection foam

SKINPROTFM-CAN-200ML

Wash-off skin protection foam for protection against water-soluble and insoluble substances.
x 1 pcs
Hand care foam

HNDCAREFM-200ML

For nourishing and regenerating the skin with a specially designed formula
x 12 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information