Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hand cleaner refill bag

Hand cleaner refill bag
HNDCLNR-REFILLBAG-3500ML

Art.-no. 0893900103

EAN 4062856034567

Individual price display after login
Hand cleaner refill bag

Art.-no. 0893900103

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Microplastics-free hand cleaner for medium to heavy soiling with natural perlite exfoliating agents.

Skin-friendly


  • Cleans and protects

  • High proportion of substances with prophylactic effect prevent skin irritation

  • pH-neutral and soap-free

  • Dermatologically tested


Prevents drains from becoming clogged



Alkali-free and silicone-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deep cleans hands and removes dirt such as oil, grease, graphite, metallic dust and soot.

Contents

3500 ml

Smell/fragrance

Lemon

Colour

Grey

Performance (points system)

3 of 5 points

pH value

4.8

Period of use after opening

12 Month

Silicone-free

Yes

Soap-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information