Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hand cleaning paste with natural scrubbing agent

Hand cleaning cream, mineral
HNDCLNR-CREAM-MINERAL-WHITE-3LTR

Art.-no. 0893955140

EAN 4062856490776

Individual price display after login
Hand cleaning paste with natural scrubbing agent

Art.-no. 0893955140

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Effective hand cleaner for various applications

Intensive cleaning and gentle on the skin


  • Reliably removes stubborn dirt in workshops, garages and the industrial sector

  • Nourishes the skin with aloe vera extract and natural, plant-based soaps

  • Leaves hands feeling soft and smooth


Creamy paste with natural exfoliating particles


The concentrated formula with micronised, environmentally friendly natural exfoliating particles ensures particularly thorough cleaning - even in the case of heavy soiling. At the same time, the creamy texture protects the skin and supports its regeneration.



Effective cleaning for everyday work


Ideal for daily use in intensive working environments. The combination of cleaning and nourishment ensures clean, soft hands - without compromising on skin compatibility.

The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The product is suitable for use in workshops, garages and in the industrial sector.

Contents

3 l

Smell/fragrance

Lemon

Colour

White

pH value

8,5 +/-0,5

Period of use after opening

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information