Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hand-held circular saw HKS 85-E POWER

Hand-held circular saw HKS 85-E POWER
CRCLSAW-EL-(HKS 85-E POWER)

Art.-no. 57066200

EAN 4099618297083

Individual price display after login
Hand-held circular saw HKS 85-E POWER

Art.-no. 57066200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Robust and powerful with a 2,000 W motor and 85 mm cutting depth for efficient and high cutting capacity
  • Lightweight die-cast aluminium guide plate

  • Handle with non-slip, soft-grip surface

  • Precise, double-guided aluminium rip fence facilitates crosscutting

  • Clearly visible cut indicator for sawing along a mark

  • 0° position can be readjusted for maximum cutting accuracy

  • Extraction option available by connecting an all-purpose vacuum cleaner

  • Sawdust discharge nozzle can be rotated and locked for each respective working position

  • Carbon brushes with safety shut-off for protecting the motor
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for sawing wood, plastics or similar materials, especially for greater cutting depths up to 85 mm

Nominal voltage

230 V/AC

Protection class

Protection class II/protective insulation

Power input

2000 W

Min./max. idle speed

3800-4500 rpm

Min./max. rotation speed at nominal load

3800-4500 rpm

Suitable for bore diameter

30 mm

Max. saw-blade diameter

235 mm

Min./max. mitre angle

0-48 Degree

Max. cutting depth at 90 degrees

85 mm

Max. cutting depth at 45 degrees

65 mm

Weight of machine

7807 g

Cable length

400 cm

Hand-held circular saw HKS 85-E POWER including:
1 x
Circular saw blade for wood for HKS 85-E POWER hand-held circular saw

CRCLSAWBLDE-WO-TC-AT-235X34X30

Description: Suitable for hand-held circular saws with a diameter of 235 mm and various applications
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Circular saw blade for wood for HKS 85-E POWER hand-held circular saw

CRCLSAWBLDE-WO-TC-AT-235X34X30

Suitable for hand-held circular saws with a diameter of 235 mm and various applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information