Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hand transfer pump with base plate

Hand transfer pump with base plate
HAND TRANSFER PUMP 600ML

Art.-no. 1952001376

EAN 4056807684383

Individual price display after login
Hand transfer pump with base plate

Art.-no. 1952001376

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Robust transfer pump made of aluminium, including a 0.5 m suction hose and a 0.5 m pressure hose.
  • Double connection with 600 ml per stroke

  • Suction and pressure side suitable for hoses with 10 and 15 mm inner diameter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommendation for EvoBus, Daimler Citaro etc.

Air consumption

6 l/min

Product weight (per item)

3332.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information