Hardened parallel pin
PIN-ISO8734-C1-(550-650/HV30)-2,5X14
Art.-no. 0991991289
EAN 4069214991722
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 14 mm |
Material | Stainless steel, C1 |
Surface | Plain |