Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hardwood wedge

Hardwood wedge
HRDWOWDGE-180X60X24MM-200PCS

Art.-no. 0993000130

EAN 4024835652308

Individual price display after login
Hardwood wedge

Art.-no. 0993000130

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The wedge is used for various assembly applications, e.g. to compensate for height differences when erecting prefabricated concrete parts and formwork.
Notice
  • It is the responsibility of the user to check whether the product can be used in the respective installation conditions.

  • Important: The wedges are delivered in the bag packaging unit, see item description!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Hardwood

Length

180 mm

Width

60 mm

Max. height

24 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information