Headed drill bush DIN 172, steel, plain, shape A
HDDRLBSH-DIN172-A-8X12X10
Art.-no. 517228
EAN 4046777634525
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 8 mm |
Outer diameter (d2) | 12 mm |
Length (l1) | 10 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Standards | DIN 172 |
