Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Heat-dissipating spray 750 ml

SPRGEL-HEATDISSIPATING-750ML

Art.-no. 0893102750

EAN 4068362151668

Individual price display after login
Heat-dissipating spray 750 ml

Art.-no. 0893102750

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The spray gel can be sprayed to protect against heat sources

Features


  • Biodegradable product.

  • Water-based.

  • Evaporates in 48 h.


Advantages


  • No cleaning required.

  • Adheres to all materials, even on vertical glass.

  • Can withstand high temperatures.

  • Not corrosive and does not cause irritation.

  • The product can be sprayed as if it were liquid, and once discharged becomes a gel.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Use in areas with a risk of flying welding sparks and/or where grinders are in use.

  • Apply in areas close to tin welding.

  • Apply in areas close to where a welding torch or similar is to be used.

Contents

750 ml

Colour

Colourless

Container

Spray bottle

Chemical basis

Water

Density

1.02 g/ml

Shelf life from production

36 Month

Density conditions

at 20°C

pH value

9-10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information