Heat-shrink solder connector
Heat shrink butt connector RoHS
BUTTCON-SLDR-HSHRTUBE-YELLOW-6,0MM
Art.-no. 05559263
EAN 4046778318851
Register now and access more than 125,000 products
Join, solder, insulate and seal
In one step (saves time)
Visual monitoring
Transparent heat-shrink hose
Datasheets(X)
Vehicle electrics
Max. bundle diameter | 6.0 mm |
Colour | Yellow |
Dielectric strength | 2 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 125 °C |
Min. shrinkage temperature | 200 °C |
Length | 42 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!