Heavy-duty 3-in-1 industrial castor
Industrial castor, heavy-duty 3in1
INDUSTCSTR-3IN1-D100-230KG
Art.-no. 0683568822
EAN 4061975638984
Register now and access more than 125,000 products
- Can be used either as a swivel castor with unlimited mobility or, with the directional locking device, as a fixed castor that holds to a straight path
- The side brake ensures a secure hold as required
- Quiet and gentle castors without scratches or streaks, even on sensitive floors thanks to the soft polyurethane tread
- Injection nozzles for lubricants on the ball-case assembly and castor bearings make the castor particularly maintenance-friendly
- Housing, side brake and directional locking lock made of zinc plated steel
- Wheel body made of solid, heavy-duty cast iron
Datasheets(X)
Workshop, industry
Roll diameter (D) | 100 mm |
Roll width (L) | 50 mm |
Height (H) | 131 mm |
Load capacity | 230 kg |
Length (A) | 100 mm |
Width (B) | 115 mm |
Hole distance (a) | 74 mm |
Hole distance 2 (b) | 85 mm |
Elongated hole diameter (c) | 11 mm |
Material | Polyurethane/cast iron |
Bolt hole depth (R) | 27 mm |