Heavy-duty castor with fixed holder
Heavy-duty fixed castor
HDUTFIXCSTR-SCRONPLT-D150-700KG
Art.-no. 0683567622
EAN 4045727123478
Register now and access more than 125,000 products
- Ball bearing hub
- Strength: 95±3 Shore A
- High load-bearing capacity
- Temperature resistance from -20°C to +80°C
- Excellent sliding properties and elasticity
- Good resistance to wear and tear
- Heavy-duty, electrolytically galvanised sheet steel housing
- Double ball collar with grease lubrication
- Dust protection ring
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for environments exposed to the weather, alcohols and glycols. Not recommended for use in environments with organic and mineral acids and base alkalis.
This castor is used wherever there is a need for enormous load-bearing capacity: Heavy-duty lifting systems, elevating platforms, steering and transport chassis, mobile platforms etc.
![]() | |
Roll diameter (D) | 150 mm |
Roll width (L) | 50 mm |
Load capacity | 700 kg |
Height (H) | 200 mm |
Length (A) | 140 mm |
Width (B) | 110 mm |
Hole distance (a) | 105 mm |
Hole distance 2 (b) | 80 mm |
Elongated hole diameter (c) | 11 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 80 °C |
