Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hedge shears With serrated edge

Hedge shears with serrated blade
HEDGSHRS-WAVESHPD-L610MM

Art.-no. 071403 946

EAN 4065746641111

Individual price display after login
Hedge shears With serrated edge

Art.-no. 071403 946

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality hedge shears with aluminium handle, serrated blades and sap grooves

Comfortable and gentle on the joints


  • The lightweight handles are made of aluminium tubing and have non-slip protection made of resistant but pleasantly soft plastic to ensure that work is comfortable and gentle on the joints

  • This is also ensured by the replaceable dampers


High-quality workmanship


  • The precision-ground, corrosion-protected blades with sap grooves are manufactured in Germany and ensure optimal cutting performance

  • The serrated edge also helps you to get a clean cut that is gentle to plants


Flexible adjustment


  • Thanks to the central screw, the blade tension can be optimally adjusted to suit the cutting material


Long service life


  • The deep sap groove prevents the blades from sticking to cutting surfaces, as the plant sap runs off better
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For green cuttings of hedges and high-quality ornamental plants

Cutting edge length

240 mm

Length

610 mm

Wood cutting capacity

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information